Zoro Homepage

Hex Nut, 1"-14, Stainless Steel, 316, Plain, 55/64 in Ht

  • Mfr # 2-F-100F

  • Zoro # G512472828


product price: $3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

Material
Stainless Steel
Material Grade/Class
316
Finish
Plain
Hex Height
55/64 in
Hex Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-F-100F
Zoro #
G512472828
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1"-14
Hex Height
55/64 in
Hex Width
1 1/2 in

Details

Item
Hex Nut
Material
Stainless Steel
Material Grade/Class
316
Finish
Plain
System of Measurement
Inch
Thread Type
Coarse
Thread Direction
Right Hand
Thread Fit
2B
Resistance Properties
Corrosion Resistant
REACH Compliant
Yes
Removable
Yes
RoHS Compliant
Yes
Industry Standards
ASME B18.2.2
Manufacturer Location
Globally Sourced
Hex Type
Standard Hex
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.2.2
Made in North America
No

Description

Hex Nut, Hex Type Standard Hex, Finish Passivated, Material Grade/Class 316, Material Stainless Steel, Thread Size 1 In.-14, Hex Width 1 1/2 in, Hex Height 55/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Color Not Applicable, Industry Standards ASME B18.2.2, Made in North America No, Maximum Temperature Not Applicable, Minimum Temperature Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.