Zoro Homepage

Hex Nut, 1"-14, Steel, Grade 2, Plain, 55/64 in Ht, 5 PK

  • Mfr # U08160.100.0003

  • Zoro # G9485235


product price: $4.85
/pk 5, $0.97/ea

Key Features

Thread Size
1"-14
Material
Steel
Material Grade/Class
Grade 2
Finish
Plain
Hex Height
55/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U08160.100.0003
Zoro #
G9485235
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-14
Hex Height
55/64 in
Hex Width
1-15/32 in
Dia./Thread Size
1"-14
Nut Height
55/64 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNS
Thread Direction
Right Hand
Fastener Thread Type
UNS
Made in North America
No
Removable
Yes
Hex Type
Standard Hex
Dimensional Standards
ASME B18.2.2
Pack Size
Small Pack
Material Quality Standards
SAE J995
REACH Compliant
Yes
Tensile Strength
90,000 psia
Minimum Yield Strength
90,000 psia
Rockwell Hardness
HRC 32
Resistance Properties
None
RoHS Compliant
Yes
Thread Fit
2B
Manufacturer Location
Globally Sourced
Nut Style
Hex Nut
Color
Silver
Basic Material
Steel
Nut Standards
ASME B18.2.2
Fastener Thread Direction
Right Hand
Material Grade
Grade 2
Fastener Finish
Plain

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Grade 2, Material Steel, Thread Size 1 In.-14, Hex Width 1 15/32 in, Hex Height 55/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Industry Standards SAE J995 ASME B18.2.2, Made in North America No, Minimum Yield Strength 90,000 psia, Pack Size Small Pack, REACH Compliant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.