Zoro Homepage

Hex Nut, 1"-14, Steel, Grade 5, Black Oxide, 63/64 in Ht

  • Mfr # U11090.100.0001

  • Zoro # G2528900


product price: $3.19
/ea

Key Features

Thread Size
1"-14
Material
Steel
Material Grade/Class
Grade 5
Finish
Black Oxide
Hex Height
63/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U11090.100.0001
Zoro #
G2528900
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-14
Hex Height
63/64 in
Hex Width
1 5/8 in
Width Across Flats
1 1/2 in
Dia./Thread Size
1"-14
Nut Height
1 21/64 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Black Oxide
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Dimensional Standards
ASME B18.2.2
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Hex Type
Heavy Hex
Fastener Finish
Plain
Nut Style
High Nut
Fastener Thread Direction
Right Hand
Basic Material
Steel
Material Grade
Grade 5

Description

Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Grade 5, Material Steel, Thread Size 1 In.-14, Hex Width 1 5/8 in, Hex Height 63/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.