Hex Nut, 1"-14, Steel, Grade 5, Zinc Plated, 55/64 in Ht, 5 PK

  • Mfr # N01330.100.0003

  • Zoro # G0339958


product price: $11.15
/pk 5, $2.23/ea

Key Features

Thread Size
1"-14
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Hex Height
55/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N01330.100.0003
Zoro #
G0339958
UPC #
190735968291
Country of Origin
United States

Dimensions

Thread Size
1"-14
Hex Height
55/64 in
Hex Width
1 15/32 in
Width Across Flats
1 1/2 in
Dia./Thread Size
1"-14
Nut Height
55/64 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNS
Thread Direction
Right Hand
Fastener Thread Type
UNS
Rockwell Hardness
C19 to C30
Manufacturer Location
Made in USA*
Dimensional Standards
ASME B18.2.2
Pack Size
Small Pack
Hex Type
Standard Hex
Fastener Finish
Zinc Plated
Fastener Thread Direction
Right Hand
Nut Standards
ASME B18.2.2
Basic Material
Steel
Nut Style
Hex Nut
Material Grade
Grade 5

Description

Hex Nut, Hex Type Standard Hex, Finish Zinc-Plated, Material Grade/Class Grade 5, Material Steel, Thread Size 1 In.-14, Hex Width 1 15/32 in, Hex Height 55/64 in, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.2.2, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Industry Standards ASME B18.2.2, SAE J995, Made in North America Yes, Pack Size Small Pack, REACH Compliant Yes, Removable Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.