Zoro Homepage

Hex Nut, 1"-14, Steel, Zinc Plated, 55/64 in Ht, 60 PK

  • Mfr # 101NHS

  • Zoro # G2443845


product price: $127.99
/pk 60, $2.13/ea
Free Shipping & Returns

Key Features

Thread Size
1"-14
Material
Steel
Finish
Zinc Plated
Hex Height
55/64 in
Hex Width
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101NHS
Zoro #
G2443845
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1"-14
Hex Height
55/64 in
Hex Width
1-1/2 in

Details

Item
Hex Nut
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.2.2, SAE J995
System of Measurement
Inch

Description

1-14 Slotted Hex Nut Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.