Zoro Homepage

Hex Nut, 1 1/8"-12, Stainless Steel, 316, Plain, 31/32 in Ht

  • Mfr # 2-F-112F

  • Zoro # G812472863


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Material
Stainless Steel
Material Grade/Class
316
Finish
Plain
Hex Height
31/32 in
Hex Width
1 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-F-112F
Zoro #
G812472863
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1 1/8"-12
Hex Height
31/32 in
Hex Width
1 11/16 in

Details

Item
Hex Nut
Material
Stainless Steel
Material Grade/Class
316
Finish
Plain
System of Measurement
Inch
Thread Type
Coarse
Thread Direction
Right Hand
Manufacturer Location
Globally Sourced
RoHS Compliant
Yes
Pack Size
Bulk Pack
Industry Standards
ASME B18.2.2
REACH Compliant
Yes
Hex Type
Standard Hex
Resistance Properties
Corrosion Resistant
Dimensional Standards
ASME B18.2.2
Made in North America
No
Removable
Yes
Thread Fit
2B

Description

Hex Nut, Hex Type Standard Hex, Finish Passivated, Material Grade/Class 316, Material Stainless Steel, Thread Size 1 1/8 In.-12, Hex Width 1 11/16 in, Hex Height 31/32 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Color Not Applicable, Industry Standards ASME B18.2.2, Made in North America No, Maximum Temperature Not Applicable, Minimum Temperature Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.