Shop ZORO SELECT
See all product information
Create Account
Hex Nut, 1-1/8"-7, Brz, Std. Hex
- Mfr # 8-F-112C
- Zoro # G516665257
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Thread Type
Coarse
Product Type
Standard Hex Nut
Industry Standards
ASME B18.2.2
Hex Height
31/32 in
Hex Type
Standard Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8-F-112C
- Zoro #
- G516665257
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Nut
- Thread Type
- Coarse
- Product Type
- Standard Hex Nut
- Industry Standards
- ASME B18.2.2
- Hex Type
- Standard Hex
- Material Quality Standards
- ASTM B99
- Thread Direction
- Right Hand
- Pack Size
- Small Pack
- Dimensional Standards
- ASME B18.2.2
- Thread Fit
- 2B
- Material
- Bronze
- System of Measurement
- Inch
- Material Grade/Class
- Grade 651
- Shell Material
- Bronze
- Traction Material
- Bronze
Dimensions
- Hex Height
- 31/32 in
- For Screw Size
- 1 1/8 in
- Thread Size
- 1 1/8"-7
- Hex Width
- 1 11/16 in
Description
Hex Nut, Hex Type Standard Hex, Finish Not Applicable, Material Grade/Class Grade 651, Material Bronze, Thread Size 1 1/8 In.-7, Hex Width 1 11/16 in, Hex Height 31/32 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM B99, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASME B18.2.2, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.