Hex Nut, 1-1/8"-8, Plain, SS, Heavy Hex
- Mfr # 2-HH-112F
- Zoro # G522658106
product price:Â
$
16.29
/ea
Key Features
Thread Type
Fine
Hex Width
1 13/16 in
Material
Stainless Steel
Finish
Plain
Material Grade/Class
316
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-HH-112F
- Zoro #
- G522658106
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Nut
- Thread Type
- Fine
- Material
- Stainless Steel
- Finish
- Plain
- Material Grade/Class
- 316
- Thread Fit
- 2B
- Hex Type
- Heavy Hex
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.2
- System of Measurement
- Inch
- Pack Size
- Small Pack
- Shell Material
- Stainless Steel
Dimensions
- Hex Width
- 1 13/16 in
- Hex Height
- 1 7/64 in
- Thread Size
- 1 1/8"-8
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class 316, Material Stainless Steel, Thread Size 1 1/8 In.-8, Hex Width 1 13/16 in, Hex Height 1 7/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.