Hex Nut, 1-3/4"-5, Steel, Grade 2, Black Oxide, 1-1/2 in Ht, 30 PK
Mfr # HNI2175-030BX
Zoro # G8402633
product price: $163.99
/pk 30, $5.47/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
Hex Height
1-1/2 in
Hex Width
2 5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HNI2175-030BX
Zoro #
G8402633
UPC #
096653356519
Country of Origin
China
Dimensions
Thread Size
1-3/4"-5
Hex Height
1-1/2 in
Hex Width
2 5/8 in
Nut Height
1 1/2 in
Width Across Flats
2 5/8 in
Dia./Thread Size
1-3/4"-5
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Grade 2, Material Steel, Thread Size 1 3/4 In.-5, Hex Width 2 5/8 in, Hex Height 1 1/2 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Rockwell Hardness B68 to C32, Thread Type Coarse, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.