Hex Nut, 1-3/8"-12, Steel, Grade 2, Zinc Plated, 1-11/64 in Ht, 5 PK

  • Mfr # 319750-PG

  • Zoro # G3471343


product price:  $34.39
/pk 5, $6.88/ea

Key Features

Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Hex Height
1-11/64 in
Hex Width
2 1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
319750-PG
Zoro #
G3471343
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1-3/8"-12
Hex Height
1-11/64 in
Hex Width
2 1/32 in
Width Across Flats
2 1/16 in
Dia./Thread Size
1-3/8"-12
Nut Height
1 11/64 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Material Type
Steel
Finish Type
Zinc Plated
Application
General Purpose
Dimensional Standards
ASME B18.2.2
Rockwell Hardness
B68 to C32
Manufacturer Location
Globally Sourced
RoHS Compliant
Yes
Hex Type
Standard Hex
Removable
Yes
Bolt Compatibility
Grade 2
Material Quality Standards
ASTM 563
Pack Size
Small Pack
Material Grade
Grade 2
Fastener Finish
Zinc Plated
Basic Material
Steel
Nut Style
Hex Nut
Fastener Thread Direction
Right Hand
Nut Standards
ASTM 563

Description

Hex Nut, Hex Type Standard Hex, Finish Zinc-Plated, Material Grade/Class Grade 2, Material Steel, Thread Size 1 3/8 In.-12, Hex Width 2 1/32 in, Hex Height 1 11/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM 563, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASME B18.2.2, RoHS Compliant, Pack Size Small Pack, Removable Yes, Rockwell Hardness B68 to C32, RoHS Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.