Zoro Homepage

Hex Nut, 1-3/8"-12, Steel, Grade 8, Plain, 1-11/64 in Ht, 50 PK

  • Mfr # 138NF8P

  • Zoro # G2440275


product price: $235.99
/pk 50, $4.72/ea
Free Shipping & Returns

Key Features

Thread Size
1-3/8"-12
Material
Steel
Material Grade/Class
Grade 8
Finish
Plain
Hex Height
1-11/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138NF8P
Zoro #
G2440275
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1-3/8"-12
Hex Height
1-11/64 in
Hex Width
2-1/16 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 8
Finish
Plain
Standards
ASME B18.2.2, SAE J995
System of Measurement
Inch
Thread Type
Metric Fine

Description

Hex Nuts,1 3/8-12 HEx NUT FINISHE,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.