Zoro Homepage

Hex Nut, 1-3/8"-4, 18-8 Stainless Steel, Not Graded, Plain, 1-11/32 in Ht

  • Mfr # HXNTSSR1384

  • Zoro # G6484511


product price: $102.99
/ea
Sold in multiples of 2 for $205.98
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
1-11/32 in
Hex Width
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HXNTSSR1384
Zoro #
G6484511
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-3/8"-4
Hex Height
1-11/32 in
Hex Width
2 1/4 in
Nut Height
1 11/32 in
Width Across Flats
2 1/4 in
Dia./Thread Size
1-3/8"-4

Details

Item
Hex Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
System of Measurement
Inch
Thread Type
ACME
Thread Direction
Right Hand
Fastener Thread Type
ACME
Thread Pitch
0.25 in
Rockwell Hardness
B85 to B95
Hex Type
Standard Hex
Basic Material
Stainless Steel
Material Grade
18-8
Nut Style
ACME Nut
Fastener Thread Direction
Right Hand
Fastener Finish
Plain

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1 3/8 In.-4, Hex Width 2 1/4 in, Hex Height 1 11/32 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B85 to B95, Thread Fit 2G, Thread Pitch 0.25 in, Thread Type Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.