Hex Nut, 1 3/8"-6, Steel, Grade 2, Zinc Plated, 1 11/64 in Ht, 5 PK

  • Mfr # 319325-PG

  • Zoro # G3118771


product price: $31.19
/pk 5, $6.24/ea

Key Features

Thread Size
1 3/8"-6
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Hex Height
1 11/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319325-PG
Zoro #
G3118771
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1 3/8"-6
Hex Height
1 11/64 in
Hex Width
2 1/32 in
Dia./Thread Size
1-3/8"-6
Nut Height
1 11/64 in
Width Across Flats
2 1/16 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
Coarse
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Application
General Purpose
Bolt Compatibility
Grade 2
Dimensional Standards
ASME B18.2.2
Hex Type
Standard Hex
Material Type
Steel
RoHS Compliant
Yes
Material Quality Standards
ASTM 563
Removable
Yes
Finish Type
Zinc Plated
Rockwell Hardness
B68 to C32
Fastener Thread Direction
Right Hand
Material Grade
Grade 2
Fastener Finish
Zinc Plated
Nut Standards
ASTM 563
Basic Material
Steel
Nut Style
Hex Nut

Description

Hex Nut, Hex Type Standard Hex, Finish Zinc-Plated, Material Grade/Class Grade 2, Material Steel, Thread Size 1 3/8 In.-6, Hex Width 2 1/32 in, Hex Height 1 11/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM 563, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Rockwell Hardness B68 to C32, RoHS Compliant Yes, Thread Type Coarse, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.