Hex Nut, 1-3/8"-6, Steel, Zinc Plated, 1-11/16 in Ht, 20 PK

  • Mfr # 137NF

  • Zoro # G2438211


product price: $64.59
/pk 20, $3.23/ea

Key Features

Thread Size
1-3/8"-6
Material
Steel
Finish
Zinc Plated
Hex Height
1-11/16 in
Hex Width
2-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137NF
Zoro #
G2438211
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1-3/8"-6
Hex Height
1-11/16 in
Hex Width
2-1/16 in

Details

Item
Hex Nut
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.2.2, SAE J995
System of Measurement
Inch
Thread Type
Metric Coarse and Fine

Description

Hex Nuts,1 3/8-6 HEx NUT FINISHED,PK20, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.