Zoro Homepage

Hex Nut, 1-5/8"-5, Steel, Galvanized, 1-19/32 in Ht, 20 PK

  • Mfr # 162NHHG

  • Zoro # G2442999


product price: $234.99
/pk 20, $11.75/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Galvanized
Hex Height
1-19/32 in
Hex Width
2-9/16 in
Standards
ASME B18.2.2, SAE J995
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162NHHG
Zoro #
G2442999
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1-5/8"-5
Hex Height
1-19/32 in
Hex Width
2-9/16 in

Details

Item
Hex Nut
Material
Steel
Finish
Galvanized
Standards
ASME B18.2.2, SAE J995
System of Measurement
Inch
Thread Type
Metric Coarse

Description

Hex Nuts,1 5/8-5.5 HEx NUT HEAVY,PK20, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.