Shop ZORO SELECT
See all product information
Create Account
Hex Nut, 1-7/8"-8, Plain, SS, Heavy Hex
- Mfr # 1-HH-187F
- Zoro # G522656652
product price:Â
$
68.99
/ea
Key Features
Thread Fit
2B
Pack Size
Small Pack
Material
Stainless Steel
Thread Direction
Right Hand
Dimensional Standards
ASME B18.2.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-HH-187F
- Zoro #
- G522656652
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Thread Fit
- 2B
- Pack Size
- Small Pack
- Material
- Stainless Steel
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.2
- System of Measurement
- Inch
- Hex Type
- Heavy Hex
- Material Grade/Class
- 18-8
- Thread Type
- Fine
- Finish
- Plain
- Item
- Hex Nut
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 1 7/8"-8
- Hex Width
- 2 15/16 in
- Hex Height
- 1 27/32 in
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1 7/8 In.-8, Hex Width 2 15/16 in, Hex Height 1 27/32 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.