Shop ZORO SELECT
See all product information
Create Account
Hex Nut, #1-8, Brz, Heavy Hex
- Mfr # 8-HH-100C
- Zoro # G816665414
product price:Â
$
16.59
/ea
Key Features
System of Measurement
Inch
Dimensional Standards
ASME B18.2.2
Thread Direction
Right Hand
Material
Bronze
Material Quality Standards
ASTM B99
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8-HH-100C
- Zoro #
- G816665414
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Height
- 63/64 in
- Hex Width
- 1 5/8 in
- Thread Size
- #1-8
Details
- Item
- Hex Nut
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.2.2
- Thread Direction
- Right Hand
- Material
- Bronze
- Material Quality Standards
- ASTM B99
- Hex Type
- Heavy Hex
- Thread Type
- Coarse
- Product Type
- Heavy Hex Nut
- Pack Size
- Small Pack
- Industry Standards
- ASME B18.2.2
- Thread Fit
- 2B
- Material Grade/Class
- Grade 651
- Shell Material
- Bronze
Description
Hex Nut, Hex Type Heavy Hex, Finish Not Applicable, Material Grade/Class Grade 651, Material Bronze, Thread Size #1-8, Hex Width 1 5/8 in, Hex Height 63/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM B99, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASME B18.2.2, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.