Zoro Homepage

CAD Viewer & Download Files

Hex Nut, 1"-8, Steel, Grade 5, Plain, 55/64 in Ht, 5 PK

  • Mfr # N01100.100.0001

  • Zoro # G0340061

CAD Available

product price: $10.49
/pk 5, $2.10/ea

Key Features

CAD Drawing
Thread Size
1"-8
Material
Steel
Material Grade/Class
Grade 5
Finish
Plain
Hex Height
55/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N01100.100.0001
Zoro #
G0340061
UPC #
190735968406
Country of Origin
United States

Dimensions

Thread Size
1"-8
Hex Height
55/64 in
Hex Width
1 15/32 in
Dia./Thread Size
1"-8
Nut Height
55/64 in
Width Across Flats
1 1/2 in

Details

CAD Available
Yes
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Manufacturer Location
Made in USA*
Dimensional Standards
ASME B18.2.2
Hex Type
Standard Hex
Rockwell Hardness
C19 to C30
Pack Size
Small Pack
Fastener Thread Direction
Right Hand
Basic Material
Steel
Nut Style
Hex Nut
Nut Standards
ASME B18.2.2
Fastener Finish
Plain
Material Grade
Grade 5

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Grade 5, Material Steel, Thread Size 1 In.-8, Hex Width 1 15/32 in, Hex Height 55/64 in, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.2.2, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Color Black, Industry Standards ASME B18.2.2, SAE J995, Made in North America Yes, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.