CAD Drawings

Download CAD Files

Hex Nut, 1"-8, Steel, Grade 5, Zinc Plated, 55/64 in Ht, 5 PK

  • Mfr # U01300.100.0001

  • Zoro # G4269124

CAD Available

product price:  $8.79
/pk 5, $1.76/ea

Key Features

CAD Drawing
Thread Size
1"-8
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Hex Height
55/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01300.100.0001
Zoro #
G4269124
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-8
Hex Height
55/64 in
Hex Width
1 15/32 in
Nut Height
55/64 in
Width Across Flats
1 1/2 in
Dia./Thread Size
1"-8

Details

CAD Available
Yes
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Application
Medium Strength
Hex Type
Standard Hex
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Rockwell Hardness
C19 to C30
Dimensional Standards
ASME B18.2.2
Material Grade
Grade 5
Nut Standards
ASME B18.2.2
Fastener Thread Direction
Right Hand
Fastener Finish
Zinc Plated
Nut Style
Hex Nut
Basic Material
Steel

Description

Hex Nut, Hex Type Standard Hex, Finish Zinc-Plated, Material Grade/Class Grade 5, Material Steel, Thread Size 1 In.-8, Hex Width 1 15/32 in, Hex Height 55/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASME B18.2.2, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Resistance Properties Not Applicable, Rockwell Hardness HRC 32 max.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.