Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Hex Nut, 1"-8, Steel, Grade 8, Black Oxide, 55/64 in Ht, 5 PK

  • Mfr # U04120.100.0001

  • Zoro # G4269106

CAD Available

product price: $5.89
/pk 5, $1.18/ea

Key Features

CAD Drawing
Thread Size
1"-8
Material
Steel
Material Grade/Class
Grade 8
Finish
Black Oxide
Hex Height
55/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U04120.100.0001
Zoro #
G4269106
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-8
Hex Height
55/64 in
Hex Width
1-15/32 in
Width Across Flats
1 1/2 in
Dia./Thread Size
1"-8
Nut Height
55/64 in

Details

CAD Available
Yes
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 8
Finish
Black Oxide
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Application
Grade 8 Bolts and Studs
Rockwell Hardness
C33 to C39
Dimensional Standards
ASME B18.2.2
Hex Type
Standard Hex
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Basic Material
Steel
Nut Standards
ASME B18.2.2
Fastener Thread Direction
Right Hand
Nut Style
Hex Nut
Fastener Finish
Plain
Material Grade
Grade 8

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Grade 8, Material Steel, Thread Size 1 In.-8, Hex Width 1 15/32 in, Hex Height 55/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C33 to C39, Thread Type Coarse, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.