Hex Nut, 1"-8, Steel, Grade A194, Plain, 75 PK
- Mfr # 100A1942H
- Zoro # G7605274
product price:Â
$
269.99
/pk of 75, $3.60/ea
Free Shipping & Returns
Key Features
Thread Size
1"-8
Material
Steel
Material Grade/Class
Grade A194
Finish
Plain
Standards
ASTM A 194, ASME B18.2.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100A1942H
- Zoro #
- G7605274
- UPC #
- -
- Country of Origin
- Canada
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Grade A194
- Finish
- Plain
- Standards
- ASTM A 194, ASME B18.2.6
- System of Measurement
- Inch
- Thread Type
- Metric Coarse
Dimensions
- Thread Size
- 1"-8
Description
Hex Nuts,1-8 Structural Nuts A194,PK75, Package Quantity 75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.