Zoro Homepage

Hex Nut, 1"-8, Steel, Grade A563, Plain, 75 PK

  • Mfr # 100A563DH

  • Zoro # G7587966


product price: $386.99
/pk 75, $5.16/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Grade A563
Finish
Plain
Standards
ASTM A 563, ASME B18.2.2
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100A563DH
Zoro #
G7587966
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1"-8

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade A563
Finish
Plain
Standards
ASTM A 563, ASME B18.2.2
System of Measurement
Inch
Thread Type
Metric Coarse

Description

Hex Nuts,1-8 Structural Nuts A563,PK75, Package Quantity 75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.