Zoro Homepage

Hex Nut, 1"-8, Steel, Zinc Plated, 55/64 in Ht, 60 PK

  • Mfr # 100NHS

  • Zoro # G2443960


product price: $132.99
/pk 60, $2.22/ea
Free Shipping & Returns

Key Features

Thread Size
1"-8
Material
Steel
Finish
Zinc Plated
Hex Height
55/64 in
Hex Width
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100NHS
Zoro #
G2443960
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1"-8
Hex Height
55/64 in
Hex Width
1-1/2 in

Details

Item
Hex Nut
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.2.2, SAE J995
System of Measurement
Inch

Description

Hex Nuts,1-8 SLOTTED HEx NUTS ZIN,PK60, Package Quantity 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.