Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, 1"-8, Steel, Zinc Plated, 63/64 in Ht, 100 PK

  • Mfr # 100NHH

  • Zoro # G2442472


product price: $174.99
/pk 100, $1.75/ea
Free Shipping & Returns

Key Features

Thread Size
1"-8
Material
Steel
Finish
Zinc Plated
Hex Height
63/64 in
Hex Width
1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100NHH
Zoro #
G2442472
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1"-8
Hex Height
63/64 in
Hex Width
1-5/8 in

Details

Item
Hex Nut
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.2.2, SAE J995
System of Measurement
Inch
Thread Type
Metric Coarse

Description

Hex Nuts,1-8 HEx NUT HEAVY ZINC,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.