Zoro Homepage

Hex Nut, #10-24, Nylon, 6/6, 0.125 to 0.145 in Ht, 2500 PK

  • Mfr # 10NHN

  • Zoro # G2443610


product price: $137.99
/pk 2500, $0.06/ea
Free Shipping & Returns

Key Features

Material
Nylon
Material Grade/Class
6/6
Hex Height
0.125 to 0.145 in
Hex Width
0.355 to 0.375 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10NHN
Zoro #
G2443610
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-24
Hex Height
0.125 to 0.145 in
Hex Width
0.355 to 0.375 in

Details

Item
Hex Nut
Material
Nylon
Material Grade/Class
6/6
System of Measurement
Inch
Thread Type
Metric Coarse and Fine

Description

10-24 Hex Nut Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.