Zoro Homepage

Hex Nut, #10-24, PEEK, Not Graded, Plain, 1/8 in Ht, 10 PK

  • Mfr # PK1024-NTS-01

  • Zoro # G5558572


product price: $34.75
/pk 10, $3.48/ea

Key Features

Material
PEEK
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
1/8 in
Hex Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK1024-NTS-01
Zoro #
G5558572
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-24
Hex Height
1/8 in
Hex Width
3/8 in
Dia./Thread Size
#10-24

Details

Item
Hex Nut
Material
PEEK
Material Grade/Class
Not Graded
Finish
Plain
System of Measurement
Inch
Thread Type
Coarse
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Removable
Yes
Dimensional Standards
ASME B18.6.3
Hex Type
Standard Hex
Pack Size
Small Pack
Basic Material
Peek
Material Grade
Not Graded
Fastener Thread Direction
Right Hand
Nut Style
Hex Nut
Fastener Finish
Anodized
Nut Standards
ASME B18.6.3

Description

Hex Nut, Hex Type Standard Hex, Finish Anodized, Material Grade/Class Not Graded, Material PEEK, Thread Size #10-24, Hex Width 3/8 in, Hex Height 1/8 in, Dimensional Standards ASME B18.6.3, Material Quality Standards ISO 527, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASME 18.2.1, Pack Size Small Pack, Removable Yes, Tensile Strength 16,000 psi, Thread Fit 2B, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.