
Hex Nut, #10-24, Stainless Steel, Not Graded, Plain, 1000 PK
Mfr # MS35649-204
Zoro # G2501701
product price: $407.99
/pk 1000, $0.41/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
MS 35649
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS35649-204
Zoro #
G2501701
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#10-24
Details
Item
Hex Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
MS 35649
System of Measurement
Inch
Thread Type
Metric Coarse
Description
Hex Nuts,10-24 MILITARY HEX MS,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.