
Hex Nut, #10-32, Stainless Steel, Not Graded, Black Oxide, 0.229 to 0.249 in Ht, 2000 PK
Mfr # 11NS188B
Zoro # G2449795
product price: $286.99
/pk 2000, $0.14/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Black Oxide
Hex Height
0.229 to 0.249 in
Hex Width
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11NS188B
Zoro #
G2449795
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#10-32
Hex Height
0.229 to 0.249 in
Hex Width
3/8 in
Details
Item
Hex Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Black Oxide
Standards
ASME B18.16.6
System of Measurement
Inch
Thread Type
Metric Coarse and Fine
Description
10-32 NM Nylon Insert Hex Lock Nut 18 8 Stainless Steel Black Oxide and Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.