
Hex Nut, #10-32, Steel, Black Oxide, 0.117 to 0.130 in Ht, 4000 PK
Mfr # 11NKB
Zoro # G2446365
product price: $275.99
/pk 4000, $0.07/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Black Oxide
Hex Height
0.117 to 0.130 in
Hex Width
3/8 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11NKB
Zoro #
G2446365
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#10-32
Hex Height
0.117 to 0.130 in
Hex Width
3/8 in
Details
Item
Hex Nut
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Thread Type
Metric Coarse and Fine
Description
Hex Nuts,10-32 K LOCK HEx NUT B,PK4000, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.