CAD Drawings

Download CAD Files

Hex Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 7/16 in Ht, 25 PK

  • Mfr # U55080.050.0001

  • Zoro # G2598154

CAD Available

product price: $11.85
/pk 25, $0.47/ea

Key Features

CAD Drawing
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
7/16 in
Hex Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U55080.050.0001
Zoro #
G2598154
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Hex Height
7/16 in
Hex Width
3/4 in
Nut Height
7/16 in
Width Across Flats
3/4 in
Dia./Thread Size
1/2"-13

Details

CAD Available
Yes
Item
Hex Nut
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Made in North America
No
Application
General Purpose
Pack Size
Small Pack
Dimensional Standards
ASME B18.2.2
Thread Fit
2B
Removable
No
REACH Compliant
Yes
Material Quality Standards
ASTM F594
Hex Type
Standard Hex
Thread Pitch
13 in
Manufacturer Location
Globally Sourced
Resistance Properties
High Temperature Resistant
Rockwell Hardness
B80 to C32
RoHS Compliant
Yes
Minimum Temperature
-58 Degrees F
Minimum Yield Strength
800 N/sq mm
Maximum Temperature
302 Degrees F
Basic Material
Stainless Steel
Nut Style
Hex Nut
Nut Standards
ASME B18.2.2
Fastener Finish
Plain
Color
Silver
Fastener Thread Direction
Right Hand
Material Grade
316

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 316, Material Stainless Steel, Thread Size 1/2 In.-13, Hex Width 3/4 in, Hex Height 7/16 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM F594, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Made in North America No, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 800 N/sq mm, Pack Size Small Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.