Hex Nut, 1/2"-13, Brz, Jam Hex, PK5
- Mfr # 8-J-50C
- Zoro # G616665287
product price:Â
$
10.35
/pk of 5, $2.07/ea
Key Features
Product Type
Jam Hex Nut
Hex Height
5/16 in
Material Quality Standards
ASTM B99
Hex Type
Jam Hex
For Screw Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8-J-50C
- Zoro #
- G616665287
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Nut
- Product Type
- Jam Hex Nut
- Material Quality Standards
- ASTM B99
- Hex Type
- Jam Hex
- Material Grade/Class
- Grade 651
- Industry Standards
- ASME B18.2.2
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- System of Measurement
- Inch
- Material
- Bronze
- Thread Fit
- 2B
- Pack Size
- Small Pack
- Dimensional Standards
- ASME B18.2.2
- Shell Material
- Bronze
- Traction Material
- Bronze
Dimensions
- Hex Height
- 5/16 in
- For Screw Size
- 1/2 in
- Thread Size
- 1/2"-13
- Hex Width
- 3/4 in
Description
Hex Nut, Hex Type Jam Hex, Finish Not Applicable, Material Grade/Class Grade 651, Material Bronze, Thread Size 1/2 In.-13, Hex Width 3/4 in, Hex Height 5/16 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM B99, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASME B18.2.2, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.