Shop ZORO SELECT
See all product information
Create Account
Hex Nut, 1/2"-13, Brz, Std. Hex, PK10
- Mfr # 8-F-50C
- Zoro # G516665370
product price:Â
$
10.95
/pk of 10, $1.10/ea
Key Features
Thread Type
Coarse
System of Measurement
Inch
Material Grade/Class
Grade 651
Pack Size
Small Pack
Product Type
Standard Hex Nut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8-F-50C
- Zoro #
- G516665370
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/2"-13
- For Screw Size
- 1/2 in
- Hex Height
- 7/16 in
- Hex Width
- 3/4 in
Details
- Item
- Hex Nut
- Thread Type
- Coarse
- System of Measurement
- Inch
- Material Grade/Class
- Grade 651
- Pack Size
- Small Pack
- Product Type
- Standard Hex Nut
- Dimensional Standards
- ASME B18.2.2
- Industry Standards
- ASME B18.2.2
- Thread Direction
- Right Hand
- Material Quality Standards
- ASTM B99
- Hex Type
- Standard Hex
- Thread Fit
- 2B
- Material
- Bronze
- Shell Material
- Bronze
Description
Hex Nut, Hex Type Standard Hex, Finish Not Applicable, Material Grade/Class Grade 651, Material Bronze, Thread Size 1/2 In.-13, Hex Width 3/4 in, Hex Height 7/16 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM B99, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASME B18.2.2, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.