Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Hex Nut, 1/2"-13, Silicon Bronze, Not Graded, Plain, 7/16 in Ht, 25 PK

  • Mfr # 1WE52

  • Zoro # G2979085

CAD Available

product price: $37.19
/pk 25, $1.49/ea

Key Features

CAD Drawing
Material
Silicon Bronze
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
7/16 in
Hex Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WE52
Zoro #
G2979085
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/2"-13
Hex Height
7/16 in
Hex Width
3/4 in
Width Across Flats
3/4 in
Dia./Thread Size
1/2"-13
Nut Height
7/16 in

Details

CAD Available
Yes
Item
Hex Nut
Material
Silicon Bronze
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Dimensional Standards
ASME B18.2.2
Rockwell Hardness
B75
Hex Type
Standard Hex
Manufacturer Location
Globally Sourced
Application
General Purpose
Pack Size
Small Pack
Removable
Yes
Nut Style
Hex Nut
Fastener Thread Direction
Right Hand
Basic Material
Silicon Bronze
Nut Standards
ASME B18.2.2
Fastener Finish
Plain

Description

Hex Nut, Hex Type Standard Hex, Finish Not Applicable, Material Grade/Class Not Graded, Material Silicon Bronze, Thread Size 1/2 In.-13, Hex Width 3/4 in, Hex Height 7/16 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ANSI/ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ANSI/ASME B18.2.2, Pack Size Small Pack, Removable Yes, Rockwell Hardness B75, Tensile Strength 70,000 psi, Thread Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.