
Hex Nut, 1/2"-13, Steel, Zinc Plated, 0.425 to 0.437 in Ht, 1000 PK
Mfr # 50NK
Zoro # G2446243
product price:Â $577.99
/pk 1000, $0.58/ea
Free Shipping & Returns
Key Features
Thread Size
1/2"-13
Material
Steel
Finish
Zinc Plated
Hex Height
0.425 to 0.437 in
Hex Width
3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50NK
Zoro #
G2446243
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/2"-13
Hex Height
0.425 to 0.437 in
Hex Width
3/4 in
Details
Item
Hex Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Metric Coarse and Fine
Description
Hex Nuts,1/2-13 K LOCK HEx NUT,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.