CAD Drawings

Download CAD Files

Hex Nut, 1/2"-20, Steel, Grade 5, Zinc Plated, 7/16 in Ht, 50 PK

  • Mfr # U01330.050.0002

  • Zoro # G3336846

CAD Available

product price: $6.89
/pk 50, $0.14/ea

Key Features

CAD Drawing
Thread Size
1/2"-20
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Hex Height
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U01330.050.0002
Zoro #
G3336846
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-20
Hex Height
7/16 in
Hex Width
3/4 in
Width Across Flats
3/4 in
Dia./Thread Size
1/2"-20
Nut Height
7/16 in

Details

CAD Available
Yes
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.2.2
Hex Type
Standard Hex
Rockwell Hardness
C19 to C30
Pack Size
Small Pack
Nut Standards
ASME B18.2.2
Nut Style
Hex Nut
Fastener Finish
Zinc Plated
Basic Material
Steel
Fastener Thread Direction
Right Hand
Material Grade
Grade 5

Description

Hex Nut, Hex Type Standard Hex, Finish Zinc-Plated, Material Grade/Class Grade 5, Material Steel, Thread Size 1/2 In.-20, Hex Width 3/4 in, Hex Height 7/16 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C19 to C30, Thread Type Coarse, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.