CAD Drawings

Download CAD Files

Hex Nut, 1/2"-20, Steel, Grade 8, Black Oxide, 11/16 in Ht, 25 PK

  • Mfr # U11095.050.0001

  • Zoro # G3404521

CAD Available

product price: $15.49
/pk 25, $0.62/ea

Key Features

CAD Drawing
Thread Size
1/2"-20
Material
Steel
Material Grade/Class
Grade 8
Finish
Black Oxide
Hex Height
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U11095.050.0001
Zoro #
G3404521
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-20
Hex Height
11/16 in
Hex Width
3/4 in
Nut Height
43/64 in
Width Across Flats
3/4 in
Dia./Thread Size
1/2"-20

Details

CAD Available
Yes
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 8
Finish
Black Oxide
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Manufacturer Location
Globally Sourced
Hex Type
Heavy Hex
Dimensional Standards
ASME B18.2.2
Pack Size
Small Pack
Fastener Thread Direction
Right Hand
Fastener Finish
Plain
Nut Style
High Nut
Material Grade
Grade 8
Basic Material
Steel

Description

Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Grade 8, Material Steel, Thread Size 1/2 In.-20, Hex Width 3/4 in, Hex Height 11/16 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Fine, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.