Hex Nut, 1/2"-20, Steel, Grade 8, Plain, 0.736 to 0.75 in Ht, 800 PK

  • Mfr # 51NHI8P

  • Zoro # G2443443


product price: $608.99
/pk 800, $0.76/ea
Free Shipping & Returns

Key Features

Thread Size
1/2"-20
Material
Steel
Material Grade/Class
Grade 8
Finish
Plain
Hex Height
0.736 to 0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51NHI8P
Zoro #
G2443443
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/2"-20
Hex Height
0.736 to 0.75 in
Hex Width
0.645 to 0.667 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 8
Finish
Plain
Standards
SAE J995
System of Measurement
Inch
Thread Type
Metric Fine

Description

1/2-20X21/32 Fine Thread High Thickness Hex Nut Grade 8 Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.