CAD Drawings

Download CAD Files

Hex Nut, 1/2"-20, Steel, Grade 8, Zinc Plated, 7/16 in Ht, 50 PK

  • Mfr # U04162.050.0002

  • Zoro # G9988964

CAD Available

product price:  $10.29
/pk 50, $0.21/ea

Key Features

CAD Drawing
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Plated
Hex Height
7/16 in
Hex Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U04162.050.0002
Zoro #
G9988964
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-20
Hex Height
7/16 in
Hex Width
3/4 in
Nut Height
7/16 in
Dia./Thread Size
1/2"-20

Details

CAD Available
Yes
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Plated
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Manufacturer Location
Globally Sourced
Removable
Yes
Minimum Temperature
-20 Degrees F
Resistance Properties
Corrosion Resistant
Made in North America
No
Tensile Strength
150,000 psi
RoHS Compliant
Yes
Hex Type
Standard Hex
Thread Fit
2B
REACH Compliant
Yes
Maximum Temperature
500 Degrees F
Rockwell Hardness
HRC 24/32
Dimensional Standards
ASME B18.2.2
Material Quality Standards
SAE J995
Pack Size
Small Pack
Nut Standards
ASME B18.2.2
Fastener Finish
Zinc Plated
Fastener Thread Direction
Right Hand
Nut Style
Hex Nut
Color
Silver
Material Grade
Grade 8
Basic Material
Steel

Description

Hex Nut, Hex Type Standard Hex, Finish Zinc-Plated, Material Grade/Class Grade 8, Material Steel, Thread Size 1/2 In.-20, Hex Width 3/4 in, Hex Height 7/16 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Made in North America No, Maximum Temperature 500 Degrees F, Minimum Temperature -20 Degrees F, Minimum Yield Strength Not Applicable, Pack Size Small Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.