Hex Nut, #12-24, Steel, Zinc Plated, 0.148 to 0.161 in Ht, 3000 PK

  • Mfr # 12NK

  • Zoro # G2446042


product price:  $198.99
/pk 3000, $0.07/ea
Free Shipping & Returns

Key Features

Thread Size
#12-24
Material
Steel
Finish
Zinc Plated
Hex Height
0.148 to 0.161 in
Hex Width
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12NK
Zoro #
G2446042
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#12-24
Hex Height
0.148 to 0.161 in
Hex Width
7/16 in

Details

Item
Hex Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Metric Coarse and Fine

Description

12-24 K Lock Nut Zinc and Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.