Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 7/32 in Ht, 50 PK

  • Mfr # U51080.025.0001

  • Zoro # G5335942

CAD Available

product price: $3.49
/pk 50, $0.07/ea

Key Features

CAD Drawing
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
7/32 in
Hex Width
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51080.025.0001
Zoro #
G5335942
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Hex Height
7/32 in
Hex Width
7/16 in
Dia./Thread Size
1/4"-20
Nut Height
7/32 in
Width Across Flats
7/16 in

Details

CAD Available
Yes
Item
Hex Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.2.2, ASTM A307A
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Removable
No
Minimum Temperature
-58 Degrees F
Resistance Properties
High Temperature Resistant
RoHS Compliant
Yes
REACH Compliant
Yes
Thread Pitch
20 in
Minimum Yield Strength
700 N/sq mm
Material Quality Standards
ASTM A307A
Manufacturer Location
Globally Sourced
Made in North America
No
Thread Fit
2B
Hex Type
Standard Hex
Maximum Temperature
302 Degrees F
Pack Size
Small Pack
Dimensional Standards
ASME B18.2.2
Color
Silver
Material Grade
18-8
Nut Standards
ASME B18.2.2
Fastener Finish
Plain
Fastener Thread Direction
Right Hand
Nut Style
Hex Nut
Basic Material
Stainless Steel

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1/4 In.-20, Hex Width 7/16 in, Hex Height 7/32 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM F594, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Industry Standards ASME B18.2.2, Made in North America No, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.