Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, 1/4"-20, Brass, Not Graded, Plain, 7/32 in Ht, 10000 PK

  • Mfr # 25RM1/4-20

  • Zoro # G5645157


product price: $1,775.99
/pk 10000, $0.18/ea
Free Shipping & Returns

Key Features

Material
Brass
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
7/32 in
Hex Width
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25RM1/4-20
Zoro #
G5645157
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Hex Height
7/32 in
Hex Width
7/16 in
Width Across Flats
7/16 in
Nut Height
3/16 in
Dia./Thread Size
1/4"-20

Details

Item
Hex Nut
Material
Brass
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.6.3
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Resistance Properties
Corrosion Resistant
Hex Type
Standard Hex
Application
For General Purpose
Dimensional Standards
ASME B18.6.3
Removable
Yes
Pack Size
Bulk Pack
Manufacturer Location
Globally Sourced
Rockwell Hardness
F55 Min.
Basic Material
Brass
Nut Standards
ASME B18.6.3
Material Grade
Not Graded
Fastener Thread Direction
Right Hand
Nut Style
Hex Nut
Fastener Finish
Plain

Description

Hex Nut, Hex Type Standard Hex, Finish Not Applicable, Material Grade/Class Not Graded, Material Brass, Thread Size 1/4 In.-20, Hex Width 7/16 in, Hex Height 7/32 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.6.3, Material Quality Standards ANSI/ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ANSI/ASME B18.2.2, Pack Size Bulk Pack, Removable Yes, Resistance Properties Corrosion-Resistant, Rockwell Hardness F55 Min.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.