
Hex Nut, 1/4"-20, Nylon, 6/6, 0.225 to 0.245 in Ht, 2500 PK
Mfr # 14NHN
Zoro # G2443662
product price: $204.99
/pk 2500, $0.08/ea
Free Shipping & Returns
Key Features
Material
Nylon
Material Grade/Class
6/6
Hex Height
0.225 to 0.245 in
Hex Width
0.415 to 0.435 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14NHN
Zoro #
G2443662
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Hex Height
0.225 to 0.245 in
Hex Width
0.415 to 0.435 in
Details
Item
Hex Nut
Material
Nylon
Material Grade/Class
6/6
System of Measurement
Inch
Thread Type
Metric Coarse and Fine
Description
Hex Nuts,1/4-20 HEx NUT NYLON,PK2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.