
Hex Nut, 1/4"-20, Stainless Steel, Not Graded, Black Oxide, 0.298 to 0.328 in Ht, 1500 PK
Mfr # 14NS188B
Zoro # G2449910
product price:Â $355.99
/pk 1500, $0.24/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Black Oxide
Hex Height
0.298 to 0.328 in
Hex Width
7/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14NS188B
Zoro #
G2449910
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Hex Height
0.298 to 0.328 in
Hex Width
7/16 in
Details
Item
Hex Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Black Oxide
Standards
ASME B18.16.6
System of Measurement
Inch
Thread Type
Metric Coarse and Fine
Description
Hex Nuts,1/4-20 NE NYLON INSERT,PK1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.