Hex Nut, 1/4"-20, Stainless Steel, Not Graded, Plain, 0.178 to 0.193 in Ht, 1000 PK

  • Mfr # 14NK188

  • Zoro # G2446359


product price: $263.99
/pk 1000, $0.26/ea
Free Shipping & Returns

Key Features

Thread Size
1/4"-20
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
0.178 to 0.193 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14NK188
Zoro #
G2446359
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Hex Height
0.178 to 0.193 in
Hex Width
7/16 in

Details

Item
Hex Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
System of Measurement
Inch
Thread Type
Metric Coarse and Fine

Description

Hex Nuts,1/4-20 K LOCK HEx NUT,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.