Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, 1/4"-20, Stainless Steel, Not Graded, Plain, 500 PK

  • Mfr # MS35649-2254

  • Zoro # G2501114


product price: $277.99
/pk 500, $0.56/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
MS 35649
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS35649-2254
Zoro #
G2501114
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20

Details

Item
Hex Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
MS 35649
System of Measurement
Inch
Thread Type
Metric Coarse

Description

Hex Nuts,1/4-20 MILITARY HEX MS,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.