Zoro Homepage

Hex Nut, 1/4"-20, Steel, Galvanized, 7/32 in Ht, 2000 PK

  • Mfr # 14NFG

  • Zoro # G2440899


product price: $108.99
/pk 2000, $0.05/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Galvanized
Hex Height
7/32 in
Hex Width
7/16 in
Standards
ASME B18.2.2, SAE J995
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14NFG
Zoro #
G2440899
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Hex Height
7/32 in
Hex Width
7/16 in

Details

Item
Hex Nut
Material
Steel
Finish
Galvanized
Standards
ASME B18.2.2, SAE J995
System of Measurement
Inch
Thread Type
Metric Coarse and Fine

Description

1/4-20 Finished Hex Nut Tapped Oversized Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.