CAD Drawings

Download CAD Files

Hex Nut, 1/4"-20, Steel, Grade 2, Hot Dipped Galvanized, 7/32 in Ht, 50 PK

  • Mfr # U08111.025.0001

  • Zoro # G4269291

CAD Available

product price: $2.75
/pk 50, $0.06/ea

Key Features

CAD Drawing
Material
Steel
Material Grade/Class
Grade 2
Finish
Hot Dipped Galvanized
Hex Height
7/32 in
Hex Width
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U08111.025.0001
Zoro #
G4269291
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Hex Height
7/32 in
Hex Width
7/16 in
Dia./Thread Size
1/4"-20
Width Across Flats
7/16 in
Nut Height
7/32 in

Details

CAD Available
Yes
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Hot Dipped Galvanized
Standards
ASTM 563
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Material Quality Standards
ASTM 563
Application
General Purpose
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.2.2
Rockwell Hardness
B68 to C32
Hex Type
Standard Hex
Pack Size
Small Pack
Material Grade
Grade 2
Fastener Finish
Hot Dipped Galvanized
Fastener Thread Direction
Right Hand
Nut Style
Hex Nut
Basic Material
Steel
Nut Standards
ASTM 563

Description

Hex Nut, Hex Type Standard Hex, Finish Hot-Dipped Galvanized, Material Grade/Class Grade 2, Material Steel, Thread Size 1/4 In.-20, Hex Width 7/16 in, Hex Height 7/32 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM 563, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B68 to C32, Thread Type Coarse, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.