Hex Nut, 1/4"-20, Steel, Grade 2H, Black Oxide, 7/32 in Ht, 3600 PK
Mfr # HHNI2H025-3600T
Zoro # G7136561
product price:Â $270.99
/pk 3600, $0.08/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Grade 2H
Finish
Black Oxide
Hex Height
7/32 in
Hex Width
7/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HHNI2H025-3600T
Zoro #
G7136561
UPC #
-
Country of Origin
China
Dimensions
Thread Size
1/4"-20
Hex Height
7/32 in
Hex Width
7/16 in
Nut Height
15/64 in
Width Across Flats
1/2 in
Dia./Thread Size
1/4"-20
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Grade 2H, Material Steel, Thread Size 1/4 In.-20, Hex Width 7/16 in, Hex Height 7/32 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Bulk Pack, Removable Yes, Rockwell Hardness C24 to C38, Thread Type Coarse, Package Quantity 3600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.