Zoro Homepage

Hex Nut, 1/4"-20, Steel, Grade 5, Plain, 7/32 in Ht, 100 PK

  • Mfr # N01100.025.0001

  • Zoro # G0380549


product price: $13.75
/pk 100, $0.14/ea

Key Features

Thread Size
1/4"-20
Material
Steel
Material Grade/Class
Grade 5
Finish
Plain
Hex Height
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N01100.025.0001
Zoro #
G0380549
UPC #
190735971994
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Hex Height
7/32 in
Hex Width
7/16 in
Width Across Flats
7/16 in
Nut Height
7/32 in
Dia./Thread Size
1/4"-20

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Grade 5, Material Steel, Thread Size 1/4 In.-20, Hex Width 7/16 in, Hex Height 7/32 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C19 to C30, Thread Type UNC, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.