Zoro Homepage

Hex Nut, 1/4"-20, Steel, Grade C, Cadmium Yellow, 2000 PK

  • Mfr # MS51967-3

  • Zoro # G2506145


product price: $393.99
/pk 2000, $0.20/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Grade C
Finish
Cadmium Yellow
Standards
Military Standards
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS51967-3
Zoro #
G2506145
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade C
Finish
Cadmium Yellow
Standards
Military Standards
System of Measurement
Inch
Thread Type
Metric Coarse

Description

Hex Nuts,1/4-20 MILITARY GRADE,PK2000, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.